Push-in rivet, type S
Push-in rivet type S
MP-MAZDA-IMPACTRIVET-BLACK
Art.-no.
0501131004
EAN 4062856199266
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 6.0-6.0 mm |
Min./max. attachment thickness | 0.70-1.0 mm |
Length | 15.50 mm |
Length below head (A) | 15.50 mm |
Head diameter (B) | 9.95 mm |
Head height (C) | 1.45 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Mazda |
Corresponds to original spare part number | B46768AC3 |
installation location | Interior |