Push-in rivet, type S
Push-in rivet type S
MP-HONDA-IMPACTRIVET-BLACK
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 9.80-10.20 mm |
Min./max. attachment thickness | 7.00-8.00 mm |
Length | 13.60 mm |
Length below head (A) | 13.60 mm |
Head diameter (B) | 13.70 mm |
Head height (C) | 2 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91501S04003 |
installation location | Bodywork |