Push-in rivet, type S
Push-in rivet type S
HAMRIV-HONDA-90505-SX0-003
Art.-no.
0501150001
EAN 4056807569017
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 7.6-7.8 mm |
Min./max. attachment thickness | 2.8-3 mm |
Length | 20.3 mm |
Length below head (A) | 15 mm |
Head diameter (B) | 17.7 mm |
Head height (C) | 5.7 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 90505-SX0-003 |