Push-in rivet, type 2
Push-in rivet, type 2
MP-SUBARU-IMPACTRIVET-BLACK
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 9.9-10.1 mm |
Min./max. attachment thickness | 3.5-6 mm |
Length | 3.1 mm |
Length below head (A) | 3.1 mm |
Head diameter (B) | 9.8 mm |
Head height (C) | 3.15 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Subaru |
Corresponds to original spare part number | 909140007 |
installation location | Interior |