Push-in rivet, type 2
Push-in rivet, type 2
MP-MAZDA-BDYCLP-GJ-21-68-885B-03
Art.-no.
05011355
EAN 4058794484526
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Length | 14 mm |
Length below head (A) | 12 mm |
Head diameter (B) | 18 mm |
Head height (C) | 1.5 mm |
Colour | Dark grey |
Material | Plastic |
Suitable for vehicle manufacturer | Mazda |
Corresponds to original spare part number | GJ21-68885-B69 |