Push-in rivet, type 1
Push-in rivet, type 1
MP-SUZUKI-IMPACTRIVET-BLACK
Art.-no.
0501136001
EAN 4046777643091
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Extremely straightforward fitting and removal
- For fitting: Press down on the pin
- For removal: Press the pin again
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 7.00-7.00 mm |
Min./max. attachment thickness | 3.00-3.50 mm |
Length | 10.15 mm |
Length below head (A) | 10.15 mm |
Head diameter (B) | 5.30 mm |
Head height (C) | 1.50 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Suzuki |
Corresponds to original spare part number | 09409073085PK |
installation location | Engine compartment |