Push-in rivet
HAMRIV-NISSAN-85284-4J500
Art.-no. 0501132100
EAN 4062856187812
Individual price display after login
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 13-13 mm |
Min./max. attachment thickness | 10.5-10.5 mm |
Head diameter (A) | 18 mm |
Head height (B) | 6.2 mm |
Length | 16.7 mm |
Colour | One-colour |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 85284-4J500 |