Push-in rivet
Push-in rivet, others
HAMRIV-NISSAN-01553-08541
Art.-no.
0501400289
EAN 4062856204595
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 7.9-7.9 mm |
Min./max. attachment thickness | 9.0-9.0 mm |
Head diameter (A) | 6.7 nm |
Head height (B) | 2.8 µm |
Length | 22.6 mm |
Colour | Black A09.0.0 |
Material | Plastic / metal |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 01553-08541 |