Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Pump for 3000 ml hand cleaner dispenser

Pump for 3000 ml hand cleaner dispenser
PMP-F.HNDCLNRDSP-3000ML

Art.-no. 0891901088

EAN 4046777454611

Individual price display after login
Pump for 3000 ml hand cleaner dispenser

Art.-no. 0891901088

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

  • The pressure pump transports the hand cleaner as soon as the pump is pressed

  • Precise dispensing due to one-off pumping (6 cm³)

  • Total height: approx. 40 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

200.000 g

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information