Wheel hub grinder set for Japan-made vehicles 2 pcs
For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub grinder set for Japan-made vehicles 2 pcs
A special grinder for removing rust and dirt from the contact surfaces between the wheel and hub
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- Allows for accurate torque management by removing rust and direct around the hub to ensure proper adhesion.
- Designed to prevent dust and sparks.
Pad size:
- Outer length 150 mm / inner length 90 mm
Drive size:
- 1/2 inch
NoticeWhen used with power tools, the maximum speed should be set to 1,500 RPM.
Application areaFor removing rust and dirt from the contact surfaces between the wheel and hub
InstructionsCan be used with commercially available pneumatic/power drills, no special tools required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!