Wheel hub grinder set for Japan-made vehicles 14 pcs
For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub grinder set for Japan-made vehicles 14 pcs
A special grinder for cleaning rust and dirt from the contact surfaces between the wheel and hub
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- For wheel hub vehicles with stud bolts
- Allows for accurate torque management by removing rust and dirt around the hub, cleaning the contact surfaces between the wheel and the hub to ensure they are properly adhered.
- Designed to prevent dust and sparks.
Pad size:
- Outer length 40 mm / inner length 15 mm
Contents:
- Grinder handle (with fastener) 1 PC
- Replacement loop fastener 2 PCS
- 1/2-inch adapter 1 PC
- Nylon pad 10 PCS
NoticeIf using while inserted into a stud bolt, the polishing range is mainly around the stud bolt.
Application areaRemoves rust and dirt from the hub surfaces and around the stud bolts
InstructionsFor use with commercially available pneumatic/power drills, no special tools required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!