Used oil collection device
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
Height-adjustable and pivotable collection tray
- With holder for draining the oil filter
- With drain valve for easy monitoring of drained oil
External viewing tube
For monitoring the quantity of used oil
Empties via pressure pad (0.5 bar)
With removable small parts tray
Container volume: 90 litres
Dimensions of the catch tray: Ø 580 x 300 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!