Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Breathable membrane WÜTOP® METAL SK

For detailed information, other images and documents, please select individual articles from the following table.

Breathable membrane WÜTOP® METAL SK
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
Highly-breathable synthetic membrane, triple-layer, combined with a three-dimensional drainage mesh and sound-deadening coating for sheet metal roofs



Sound damping


  • reduction of noise caused by rain and hail on the sheet metal covering

  • improves living comfort


Impermeable to water


  • the drainage layer allows for the removal of the condensate that may form under the metal covering and reduces the risk of corrosion

  • The triple-layer membrane protects the thermal insulation from condensation or leaks and keeps it dry and functional


Correct degree of breathability


  • high permeability for water vapour

  • aids the expulsion of damp accumulated inside the insulation package
Notice

It is essential to ensure good ventilation and free water drainage under the covering

EN 13859-1



Classification according to UNI 11470-2015: class A