Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

WÜTOP Thermo ND Plus roofing underlay

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP Thermo ND Plus roofing underlay

Impenetrable polyester roofing underlay.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 6,000 products

Variants

Exclusively for trade customers

Register now and access more than 6,000 products

Call customer service: 045-488-4186

Prices for customers after login

The WÜTOP Thermo ND Plus is a highly water-vapour-permeable polyester-based roofing underlay with a special coating. It is laid directly on the thermal insulation or formwork of ventilated and non-ventilated pitched roofs.



Perforation-proof in accordance with ETA-17/0206


Featuring as per ETA 17/0206: Perforation-proof fixing points of screws and nails.


The WÜTOP Thermo ND Plus is perforation-proof at the fixing point on a full-surface, pressure-resistant contact surface; no additional nail sealing material is required for protection against perforation.



Technology


Non-woven polyester fleece with special coating.



Safety


Polyester is an extremely weather-resistant material offering excellent resistance to UV radiation with a temperature resistance up to 120 °C. The special coating is non-slip and can be securely bonded.



Saves time and money


Self-seals around nail punctures, saving huge amounts of time and money. Integrated self-adhesive strips for easy and fast installation.



Special version for slate


Suitable as a preliminary covering for slate roofs according to the ZVDH (Central Association of the German Roofing Trade).

Proof of Performance

UDB/USB roofing underlay


Meets the requirements of the ZVDH (Central Association of the German Roofing Trade) product data sheet for class UDB/USB roofing underlay



Perforation-proof in accordance with ETA-17/0206


In accordance with the test certificate of Technische Universität Berlin and the test reports nos. P-06-186-2015 and P-06-187-2015 of the Fraunhofer Institute for Building Physics - in each case, based on DIN EN 13111; 2001-08 - the product may be classified as perforation-proof (nail-proof) and resistant to driving rain as defined by these test reports. Note: Both systems were tested for test reports P-6-186-2015 (without nail sealing tape) and P-6-187/2015 (with nail sealing tape). The Wütop Thermo ND Plus has demonstrated sufficient resistance to nail punctures. The following construction-related conditions must be met:


  • Fasten counter battens (30/50) with min. 3.1 x 90 nails (smooth) or 2.8 x 80 (grooved) (worst case with regard to fasteners)

  • Install dry counter battens. (S10, <20M%)

  • No staples in the membrane surface; alternatively, these staple points can be sealed afterwards with a suitable adhesive tape.

  • Featuring as per ETA 17/0206: Perforation-proof fixing points of screws and nails
Notice

Please note the installation instructions for this product.

UDB/USB roofing underlay


Meets the requirements of the ZVDH (Central Association of the German Roofing Trade) product data sheet for class UDB/USB roofing underlay



Perforation-proof in accordance with ETA-17/0206


In accordance with the test certificate of Technische Universität Berlin and the test reports nos. P-06-186-2015 and P-06-187-2015 of the Fraunhofer Institute for Building Physics - in each case, based on DIN EN 13111; 2001-08 - the product may be classified as perforation-proof (nail-proof) and resistant to driving rain as defined by these test reports. Note: Both systems were tested for test reports P-6-186-2015 (without nail sealing tape) and P-6-187/2015 (with nail sealing tape). The Wütop Thermo ND Plus has demonstrated sufficient resistance to nail punctures. The following construction-related conditions must be met:


  • Fasten counter battens (30/50) with min. 3.1 x 90 nails (smooth) or 2.8 x 80 (grooved) (worst case with regard to fasteners)

  • Install dry counter battens. (S10, <20M%)

  • No staples in the membrane surface; alternatively, these staple points can be sealed afterwards with a suitable adhesive tape.

  • Featuring as per ETA 17/0206: Perforation-proof fixing points of screws and nails