Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

WÜTOP ECONOMY underlay membrane and roof protection film

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP ECONOMY underlay membrane and roof protection film

Long-term outdoor exposure in the standard class

See product details

Available in 2 versions
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
  • WÜTOP Economy is a highly water-vapour-permeable underlay with a special membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs

  • Airtightness membrane: Suitable as an airtightness membrane in accordance with EN 12114 in conformity with 13859-1/-2. Used as an airtightness membrane with water vapour permeable insulation, e.g. soft wood fibre insulation board. The airtight membrane can be used to construct verification-free roof structures in accordance with DIN 4108-3. For roof structures that deviate from this standard, verification can be provided in accordance with DIN 4108-3, Annex D.

  • When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight structures

  • Suitable as temporary roofing with an outdoor exposure time of up to six weeks

  • Technology: 3-layer, polypropylene-based non-breathable membrane with special functional membrane

  • Reliability due to the PP top fleece, which reduces the risk of slipping and protects the inner membrane through its 3-ply structure

Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB/USB