Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Twist drill bit assortment HSS DIN 338 type RN 118°. 155 pieces in system case

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118°. 155 pieces in system case

Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm²
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
Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface