The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch torque wrench with push-through ratchet
Torque wrench for clockwise and anti-clockwise tightening with 1/2 inch push-through square mount and ratchet head
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Precise work
- Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard
- Clearly audible and perceptible indication when the torque value is reached for more controlled tightening
- Easy-to-read, large double scale in Nm and lbf-ft
- Simple and accurate torque adjustment by twisting the end of the handle
- Locking knob for locking and unlocking set values
- Complies with ISO standard 6789-1 for hand torque screwdriving tools
Easy to use
- Compact design with a ratchet head height of just 24 mm, ideal for working in confined spaces too
- Does not need to be loosened after use, so no need to reset to the lowest scale value
- Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission
- Easy to use thanks to push-through square mount for quick socket wrench changes
- Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads
- Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
- Includes declaration of conformity and serial number
- Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary
- We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Open packaging
1 Turn the lower part of the packaging sleeve to the left
2 Remove the packaging sleeve
Seal packaging
1 Plug on packaging sleeve
2 Turn the lower part of the packaging sleeve to the right
Wide range of possible applications for controlled, precise tightening of nuts and bolts to a specified torque.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!