Torque adapter wrench set 10 pcs
For detailed information, other images and documents, please select individual articles from the following table.
Torque adapter wrench set 10 pcs
Torque adapter wrench set to allow tightening in difficult-to-access areas
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- This product is for use with a torque wrench.
- The 12-sided drive designed makes it easy to fit smoothly into bolts and nuts, and allows for work with small swing angles.
- It allows you to work more efficiently in tight spaces, helping to speed up work.
- Contents sizes: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- Material: CRV 6140
Notice
- Always make sure that the torque wrench and adapter are correctly connected.
- Do not exceed the maximum torque of the torque wrench.
- Make sure that the adapter is securely seated on the bolt or nut to prevent snagging or slipping.
Application areaTightening in difficult-to-access areas
Instructions
1. Advance preparation
- Select the torque wrench and adapter you want to use and ensure they are the correct size.
- Ensure that the bolts and nuts to be worked on are clean and accessible.
2. Fit the adapter
- Securely fit the adapter to the tip of the torque wrench.
- Ensure that the connection is secure and check for any looseness.
3. Set and calculate torque
- The length of the adapter (2 inches)affects the torque calculation and should be compensation for, if necessary.
- Set the appropriate torque value and adjust it to ensure that there are no errors.
4. Tightening
- Set the 12-point box end of the adapter firmly onto the bolt or nut.
- Make it fits securely to prevent snagging or slipping.
- Operate the torque wrench slowly and tighten to the correct torque.
5. Post-work checks
- Check that it is tightened to the set torque value.
- Remove the adapter and torque wrench and store appropriately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!