Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Medium-strength screw retainer
Medium-strength screw retainer - 1
Medium-strength screw retainer - 2
Medium-strength screw retainer - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Medium-strength screw retainer

Removable screw retainer and sealing compound – one-handed dispensing system
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
Medium-strength bonding


Can be removed using normal tools



Can also be applied to stainless steel and passivated surfaces


No "accelerator" or "activator" required



Excellent media and thermal stability


Universal products with a wide range of application



Prevents detachment, e.g. through vibration and shock loads


No unwanted locking problems such as with mechanical screw retainers, for example



High resistance


Resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)



Silicone-free, solvent-free and oil-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

One hand always remains free.


  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.


  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!