After registering your company information and after our review, you will receive login information for our online store. It may take a few days before you are able to shop. Also, some customers may not be able to use this service due to contractual issues. Please understand this in advance.
Sales to trade customers only
Trade customers
24 hour shopping
045-488-4186
10,000+ Products
Customer App
Sort by
3 articles with 13 variations found
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Hexagon cutting nut in accordance with DIN382 for cutting metric ISO threads in cast iron and steel up to 850 N/mm² tensile strength.
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.