Hexagonal die HSS, DIN382, metric
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal die HSS, DIN382, metric
Hexagon cutting nut in accordance with DIN382 for cutting metric ISO threads in cast iron and steel up to 850 N/mm² tensile strength.
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
Two-sided cut
- Can be used on both sides
- Thread can be cut in one process
- Easy cutting and excellent chip removal in the cutting direction
High edge retention
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!