For detailed information, other images and documents, please select individual articles from the following table.
Wedge lock washer W.TEC, narrow shape
Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
General:
Lock washer in accordance with DIN 25201 to prevent loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations.
Corrosion resistance:
600 h base metal corrosion in accordance with DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96 h yellow zinc plated (A2C)
Function:
Highly secure locking as the wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.
Advantages:
- Easy to install and remove (wedge lock washers are already bonded in pairs)
- Tested system for threadlocker (locking elements that prevent loosening), at high as well as low tension
- Especially suitable for dynamic loading - including when lubricants are used
- Can be reused multiple times without loss of quality
- Protects surfaces
- Can also be used with high-strength screws 8.8, 10.9 and 12.9 and the corresponding nuts
- Available in stainless steel or steel (other materials available on request)
- With a narrow and a wide contact surface
For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.
Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and power tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveyor systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!