Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Small abrasives mini fleece disc
Small abrasives mini fleece disc - 1
Small abrasives mini fleece disc - 2

For detailed information, other images and documents, please select individual articles from the following table.

Small abrasives mini fleece disc

With quick-change mounting. Compatible with 3M Roloc system.

See product details

Available in 2 versions
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
Grit coarse, medium and fine: Aluminium oxide



Grit very fine: Silicon carbide



Open, flexible disc structure


  • Minimal heating (cool sanding)

  • Minimal clogging with surface dust

  • Optimal adaptation to the workpiece; uniform surface texture


Free of metals susceptible to corrosion


No contamination of material surface



For use on pneumatic rod grinders (angled), flexible shafts



Disc dia. 75 mm can also be used on 115 mm pneumatic or electric angle grinders in conjunction with M14 holder