Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

EX620-6/21 21 mm orbit electric double-action polisher

For detailed information, other images and documents, please select individual articles from the following table.

EX620-6/21 21 mm orbit electric double-action polisher

A double-action polisher that combines safety with high polishing ability
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
  • High-output, high-quality motor ensures excellent polishing capabilities.

  • Rotation speed can be adjusted using the variable dial.

  • The motor can maintain a constant speed even under load, allowing for stable operation.

  • Even if the switch is turned all at once, the rotation speed increases gradually, ensuring safe usage.
NoticeRead the instruction manual before use.
  • Orbit size: 21 mm

  • Backing plate: 148 mm (6 inches)

  • Pad size: 180 mm (7 inches)

  • Input power rating: 800 W (1,200 W max)

  • Free speed: 3,000-5,800/min

  • Net weight: 2.6 kg

  • Backing plate thread: M8

  • Accessories: Backing plate, hex wrench, carbon brush