EX620-6/15 15 mm orbit electric double-action polisher
For detailed information, other images and documents, please select individual articles from the following table.
EX620-6/15 15 mm orbit electric double-action polisher
A double-action polisher that combines safety with high polishing ability
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- High-output, high-quality motor ensures excellent polishing capabilities.
- Rotation speed can be adjusted using the variable dial.
- The motor can maintain a constant speed even under load, allowing for stable operation.
- Even if the switch is turned all at once, the rotation speed increases gradually, ensuring safe usage.
NoticeRead the instruction manual before use.
- Orbit size: 15 mm
- Carrier plate: 123 mm (5 inches)
- Pad size: 150 mm (6 inches)
- Input power: 800 W (1,200 W max)
- Free speed: 3,000-5,800/min
- Net weight: 2.6 kg
- Base plate screws: M8
- Accessories: Backing plate, hex wrench, carbon brush
Application areaFor polishing and buffing of automotive and other surfaces
InstructionsRefer to the instruction manual for details.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!