EP803 M14 spot polisher
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
- The small pads and buffs let you polish even tight, hard-to-reach spots.
- The rotation axis is at the centre of the head, which reduces shaft vibration and improves working efficiency.
- The variety of buff sizes makes it useful for a variety of purposes.
NoticeRead the instruction manual before use.
- Hook-and-loop pad diameter: 30/48/74 mm dia.
- Suitable buff diameter: 100 mm dia.
- Spindle size: M14
- Power supply: Single-phase 100 V AC 50/60 Hz
- Rated current: 6.3 A
- Power consumption: 600 W
- No-load speed: 700-2,500 RPM
- Weight: 1.65 kg
Application areaSuitable for polishing parts with a small surface area or complex shape.
InstructionsRefer to the instruction manual for details.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!