Microfibre cleaning sponges 10 pack 12 × 8 × 2
For detailed information, other images and documents, please select individual articles from the following table.
Microfibre cleaning sponges 10 pack 12 × 8 × 2
Three-colour set of highly absorbent microfibre cleaning sponges that can be used for different purposes
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- The microfibre sponge enables gentle maintenance that won't damage the vehicle body.
- It has excellent water absorbency and is suitable for cleaning and wiping wheels.
- The three-colour set allows colour-coding for different tasks.
- 10 pcs/bag
- Size: 120 × 80 × 20 mm
- Composition: 80 % polyester, 20 % nylon
- Colours: Green, black, grey
Application areaAll-over maintenance
InstructionsUse it to clean and wipe any surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!