For detailed information, other images and documents, please select individual articles from the following table.
airco well® 19100 sensor
With the airco well® sensor, invisible contamination emitted by microorganisms in the air-conditioning unit can be measured quickly, easily and professionally.
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- Specially developed 3-layer sensor technology
- Micro USB interface for charging and data transfer
- Gooseneck adapter as an additional mounting
- Non-slip mounting hook
- Integrated battery pack with up to 8 hours operating time
- 3.5 inch touch display and protective glass
- Stores data for up to 30 vehicles
- Intuitive user guidance
1. Switch on: Press and hold the ON/OFF button for at least three seconds - the sensor will turn on and start up.
2. Prepare: To prepare the measurement, follow the steps on the display: From entering the customer number plate, to selecting between before and after cleaning, to adjusting the air-conditioning unit in the vehicle.
3. Measuring: For measurement, the sensor is inserted in front of one of the central air outlets and the special 3-layer sensor technology performs a calibration phase. This is followed automatically by the actual measurement of contamination in the air-conditioning unit air. The measurement is complete as soon as the measurement result appears on the sensor display.
4. Transfer: After the measurement, the saved measurement results can be transferred to a form via a USB connection to the computer. The completed form can then be printed as a PDF or sent to the customer by email.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!