The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- High pressure resistance
- High thermal stability
- DVGW-approved
- KTW-approved
Since temperature and pressure are mutually dependent, simultaneous stressing of the seal with the maximum values is not possible. In addition, the specifications depend on the respective medium. This means that these details can serve only as a guideline, due to the wide variety of possible applications.
For flat-sealing pipe screw connections used in:
- Sanitation and heating systems (gas and water supply)
- Pipeline construction
- Systems engineering
- Mechanical engineering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!