Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Scale Remover 300 ml

For detailed information, other images and documents, please select individual articles from the following table.

Scale Remover 300 ml

A scale remover that can easily remove ion deposits, which are difficult to remove when washing with car shampoo, without the need for chemical compounds
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
  • Scale on vehicle bodies can be easily removed by soaking a cloth with the liquid and wiping it off.

  • Significantly reduces polishing work and improves work efficiency.

  • Not subject to the Poisonous and Deleterious Substances Control Act (does not use hydrofluoric acid)

  • Not subject to organic solvent regulations

  • Not subject to the Fire Service Act
Notice
  • Always wear protective equipment.

  • If the product comes into contact with the skin, wash it off immediately.

  • Make sure that it does not cause abnormalities such as discolouration, fading, uneven colouring, or peeling of the coating surface by testing on an inconspicuous place before use.

  • The product has no effect on water spots.

  • If used on a vehicle with a coating, the coating may be removed. (If there are scale deposits under the coating, the coating must be removed.)

  • The product is a highly corrosive solvent on metal and glass, so be careful not to apply it to these materials.

  • Note that the product cannot be used on windscreens, scratched glass, magnesium wheels, polished wheels, anodised areas, aluminium wheels and aluminium moulding without a clear coating, deteriorated resin parts, specially processed products, and unpainted metal parts.