Sandpaper, waterproof aluminium oxide
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
- Can be used without soaking, extremely flexible grain carrier
- Sharply contoured working
- Outstanding finish
- Excellent contact with the material and optimum grip
- First-rate initial and long-term grinding performance with a long service life
- Dense scattering
Application area
Sanding 2-component acrylic lacquer systems, particularly for final sanding.
Sanding fine fillers, thick-film fillers, spray fillers (P180–P240), primer fillers, 2-component filling primers (P360–P800), MS filling primers, primer fillers (P600-P800).
Touching up flaws in the cover coat (P1000–P1200), in case of dust inclusions or dirt particles (P1200).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!