For detailed information, other images and documents, please select individual articles from the following table.
Metric ratcheting combination wrench with POWERDRIV® drive
A retaining ring on the box end prevents the screw connection from slipping off the tool, making it ideal for lock screw connections
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Special tool with retaining ring on the ratchet
- In lock screw connections, only one of the nuts or bolts should be tightened
- The retaining ring prevents the tool from slipping accidentally
- If necessary, the tool can be moved downwards or upwards by applying light pressure via the hexagon drive
- The retaining ring is yellow nickel plated, making it easy to distinguish the tool from other similar tools
- The bi-hex POWERDRIV® drive with 72 fine teeth on the box end facilitates work
- A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and locks in the setting
- The rigid open end transmits power directly, making it particularly well suited for loosening screws
Extremely high quality for a long service life
- The ratcheting combination wrench complies with DIN 899 for maximum torques
- With proven chrome-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the flexible ratcheting combination wrench reduces costs for replacement and storage
Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!