Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Rapidon 6 fuel canister
Rapidon 6 fuel canister - 1
Rapidon 6 fuel canister - 2
Rapidon 6 fuel canister - 3
Rapidon 6 fuel canister - 4
Rapidon 6 fuel canister - 5
Rapidon 6 fuel canister - 6
Rapidon 6 fuel canister - 7

For detailed information, other images and documents, please select individual articles from the following table.

Rapidon 6 fuel canister

Sturdy plastic canister with double handle
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
The liquid output and air supply are controlled by pressing a button


  • Prevents unnecessary spillage

  • Even liquid output at full jet


Large filler opening


Simple to fill the canister



Semi-circular tank neck


Can see into the tank to check the fill level



Swivel-mounted tank neck


Filling hard-to-reach tanks



Two-dimensional fill level gauge


Shows the fill level in the filling and pouring position



Sticker with contents description included in scope of delivery


Clear labelling of canister



HD PE material


Resistant to petrol, petrol/oil mixtures and diesel



Max. filling volume: 6 litres



UN-approved

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.