Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

RICH GLOSS 316 P3000 MULTI 300 G

For detailed information, other images and documents, please select individual articles from the following table.

RICH GLOSS 316 P3000 MULTI 300 G

A must-have base treatment product for using before Loseil coating applications. Loseil's finishing compound that has significant resistance to causing buff marks or holograms, and removes the need for degreasing.
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
  • An abrasive compound that can be used for finishing. Can be used on scratches from car washing (equivalent to 3,000 grit).

  • Also works as a cleaner, so you can remove dirt and degrease at the same time.

  • Improves the adhesion of Loseil coatings (IR Cut High Gloss 930), maximising their effectiveness.

  • Designed to be used by anyone, with buff marks and holograms extremely unlikely to occur.

  • Content: 300 g
NoticeThe above information is based on actual results from in-house testing. Be sure to do a test application before using the product.