For detailed information, other images and documents, please select individual articles from the following table.
PRO ACTIVE 315 P1500 300 G
Loseil's initial polishing compound for removing scratches equivalent to 1,500 grit. Ideal for polishing used cars or similar surfaces, and can be used for all steps before finishing.
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- An abrasive compound for initial polishing for use on scratches equivalent to 1,500 grit.
- Designed to be used by anyone, with buff marks and holograms extremely unlikely to occur.
- *When using a Loseil coating (IR Cut High Gloss 930), make sure to finish with RICH GLOSS 316 P3000 MULTI.
- Content: 300 g
The above information is based on actual results from in-house testing. Be sure to do a test application before using the product.
Shake well before use.
1. Shake well before use.
2. Apply a small amount of the product.
3. Polisher speed should be in the low to medium range.
4. Polish while applying pressure until any scratches and abrasive marks are removed.
5. Polishing should be done section by section.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!