For detailed information, other images and documents, please select individual articles from the following table.
Air tool fittings 1500 Series
Quick Action System: Connection takes only a few seconds, continuous and stable air flow
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
High air flow rate of up to 1,950 liters/minute (69 cubic feet/minute) and maximum operating pressure of 16 bar (232 psi).
Enables optimum compressed-air supply and output utilization of compressed-air consumers. This results in increased productivity and decreased energy costs.
Ergonomically designed locking bush.
Ensures a secure grip and prevents slipping off.
Low coupling force enables one-handed operation.
Only minimal force required for simple, fast, safe coupling and decoupling.
Air-tight connections.
Low energy consumption and high level of efficiency.
Hardened steel nipples and locking bushes.
For max. loadbearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanized.
High corrosion resistance and protection, even under demanding conditions.
- Series 1500 fittings comply with the Asian standard and have a nominal diameter of 7.5 mm.
- Euro profiles are compatible with the 2000 Series
Professional use in compressed air systems in mechanical and tire workshops, bodyshops, metalworking and carpentry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!