For detailed information, other images and documents, please select individual articles from the following table.
Female thread plug-in nipple 1500 series
Quick Action System: Connection takes only a few seconds, continuous and stable air flow
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
High air flow rate of up to 1,950 liters/minute (69 cubic feet/minute) and maximum operating pressure of 16 bar (232 psi)
Enables optimum compressed-air supply and output utilization of compressed-air consumers. This results in increased productivity and decreased energy costs
Ergonomically designed locking bush
Ensures a secure grip and prevents slipping off
Low coupling force enables one-handed operation
Only minimal force required for simple, fast, safe coupling and decoupling
Air-tight connections
Low energy consumption and high level of efficiency
Hardened steel nipples and locking bushes
For max. loadbearing capacity and long service life
Exposed surfaces are chrome-plated, nickel-plated or galvanized
High corrosion resistance and protection, even under demanding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!