Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces
Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and extensive accessories
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
Adaptable to working conditions
- The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission, whether as a standard screwdriver or held as a pistol in the 60° position
- Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm
- Well-lit working area thanks to LED light directly at the screw connection
- Bits can be changed quickly and easily thanks to the magazine for up to 6 bits
Ergonomics meet top quality
- Robust, short, brushed chrome-plated shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Comprehensive set
- Set of 37 pieces with a variety of adapters, bit holders and sockets
- Includes short and long versions, telescopic magnet and extension with flexible shaft
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!