o-ring, imperial assortment
For detailed information, other images and documents, please select individual articles from the following table.
o-ring, imperial assortment
O-ring, inch, NBR 70, (2.9-23.4), 1050 pieces in system case 4.4.1.
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30°C to +100°C
- Dimensional tolerances in accordance with DIN ISO 3601-1 B (industry standard)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!