Ratchet combination wrench Multi-profile for five screw head drives
For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench Multi-profile for five screw head drives
ZEBRA® professional-quality tool
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
Special tool with box and open ends
- Suitable for hexagon metric, square metric, bi-hex metric, hexagon inch, external TX
- The extremely strong open end with 15° offset loosens even jammed screws
- The ratchet on the box end with 15° offset is used for tightening the most common screw types
- For fast and effortless tightening, the box end is finely toothed with 72 teeth
- The reversing lever is used to easily switch between clockwise and anti-clockwise rotation: This makes it possible to use the tool with one hand
- The versatile usability reduces costs of replacement and storage
Very high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome plated and high-gloss polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the multi-ratchet combination wrench reduces costs of replacement and storage
Notice
This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.
Application area
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!