Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Moisture-variable vapour retarder WÜTOP® Thermo Vario SD
Moisture-variable vapour retarder WÜTOP<SUP>® </SUP>Thermo Vario SD - 1
Moisture-variable vapour retarder WÜTOP<SUP>® </SUP>Thermo Vario SD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

Moisture-variable vapour retarder with the advantages of polyester technology
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
WÜTOP Thermo Vario SD is a vapour-permeable, moisture-variable and airtight vapour retarder for the renovation of old buildings, interior finishing and loft conversions. When combined with WÜTOP non-breathable and breathable membranes and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures.



Safety


Polyester is an extremely weather-resistant material, provides a high degree of protection against UV radiation and is temperature-resistant up to 100 °C.



Technology


Two-layer vapour retarder consisting of moisture-variable polyamide with stabilising polyester fleece.



For universal use


  • Roofs, walls and floors

  • Renovation of old buildings from the outside (sub and top processes)

  • Damp new buildings (with adequate ventilation)


Time and cost savings


  • Installation grid for easy and quick installation (10 x 10 cm)

  • Very robust and tear-resistant thanks to polyester fleece backing


Our products featuring the EMICODE label are low-emission/low in harmful substances. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

DIN EN 13984



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.

Application area

DIN EN 13984



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.