Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Mini ratchet screwdriver 12 pieces
Mini ratchet screwdriver 12 pieces - 1
Mini ratchet screwdriver 12 pieces - 2
Mini ratchet screwdriver 12 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mini ratchet screwdriver 12 pieces

Bit strip (10 pieces) and PH2 bit
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
  • Handle: 2-component handle

  • Blade: Short bit holder blade with magnet, bright chromium-plated

  • Output: DIN 3126-D 6.3

  • For high torque applications in tight spaces

  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. Torque up to 40 Nm

  • Variable connector system for all hex bits with 6.35 mm = 1/4-in mount