Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Purple Wool 196
Purple Wool 196 - 1
Purple Wool 196 - 2
Purple Wool 196 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Purple Wool 196

Specialised 5-inch buff designed to maximise the performance of Loseil compounds.
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
  • The 10 mm thick base sponge has a medium hardness compared to Orange Wool 296.

  • The square pattern of coarse wool fibres ranging from 8 to 9 mm in length was designed to prioritise not only the initial polishing stage, but also the mid-term to pre-finishing stage. This makes it especially suited as a wool buff for removing any light marks from car washing etc., found on used and new cars.

  • It can be used with either RICH GLOSS 316 P3000 MULTI or PRO ACTIVE 315 P1500, depending on the depth of scratches.

  • Finish with Black Urethane 396 and RICH GLOSS 316 P3000 MULTI to improve the adhesion of rare metal coatings.

Size


  • Wool length: 8 to 9 mm

  • Cushion thickness: 10 mm

  • Hook-and-loop surface: 130 mm

  • Dimensions: 142 to 145 mm

  • Centre hole: 10 mm