Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Orange Wool 296
Orange Wool 296 - 1
Orange Wool 296 - 2
Orange Wool 296 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Orange Wool 296

Specialised 5-inch buff designed to maximise the performance of Loseil compounds.
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
  • The 10 mm thick base sponge is soft, making it flexible and able to handle difficult body shapes.

  • The stripe pattern of 18 mm long coarse wool fibres is designed to be all-powerful and easy to handle, from the initial stage of water spots and similar up to pre-finishing.

  • It can be used with either RICH GLOSS 316 P3000 MULTI or PRO ACTIVE 315 P1500, depending on the depth of scratches.

  • Finish with Black Urethane 396 and RICH GLOSS 316 P3000 MULTI to improve the adhesion of rare metal coatings.

Size


  • Wool length: 18 mm

  • Cushion thickness: 10 mm

  • Hook-and-loop surface: 130 mm

  • Dimensions: 142 to 145 mm

  • Centre hole: 10 mm