Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Black Urethane 396
Black Urethane 396 - 1
Black Urethane 396 - 2
Black Urethane 396 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Black Urethane 396

Specialised 5-inch buff designed to maximise the performance of Loseil compounds.
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
  • The 20 mm thick sponge is made of ultra-fine, elastic soft urethane, and can be used even with difficult body shapes.

  • The tapered sponge provides good visibility and is easy to push down into details, making it an ideal design for finishing.

  • Black Urethane used with RICH GLOSS 316 P3000 MULTI improves the adhesion of rare metal coatings, even on new cars.

Size


  • Urethane thickness: 20 mm

  • Hook-and-loop surface: 130 mm

  • Dimensions: 155 mm

  • Centre hole: 20 mm