Welcome to Würth Japan For trade customers only

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

LOSEIL-RARE-METAL-COAT-SET-931

For detailed information, other images and documents, please select individual articles from the following table.

LOSEIL-RARE-METAL-COAT-SET-931

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 10,000 products

Variants

Exclusively for trade customers

Register now and access more than 10,000 products

Call customer service: 045-488-4186

Prices for customers after login

IR-resistant (infrared rays) - Reduces increases in surface temperature and room temperature to create a comfortable environment.


Contains a rare metal compound that reduces surface temperature by up to approximately 10 °C. Can also be applied on glass and resin parts, helping raise interior temperatures.
Inorganic solvent-free (fluorine-free) - A new standard of environmentally friendly coating.
An inorganic solvent-free coating that cures via the moisture in the air. This creates a thin yet reliable film coating, with no risk of it thinning out due to evaporation.
The new material, hydrophobic coating and infrared resistance suppresses increases in temperature, thereby reducing ion deposits and keeping everything clean thanks to its stain-resistant properties.
No skill required, as it can be applied in a single coating then simply wiped off.


Set contents


  • Rare Metal Coat IR Cut High Gloss 930 20 g × 1

  • Microfibre cloth × 4

  • Applicator sponge × 3

  • Application certificate

  • Application sticker