Loseil Rare Metal Coat IR Cut High Gloss 930 20 g
For detailed information, other images and documents, please select individual articles from the following table.
Loseil Rare Metal Coat IR Cut High Gloss 930 20 g
This Loseil Rare Metal Coat 931 set comes with the coating agent Rare Metal Coat IR Cut High Gloss 930 included.
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
IR-resistant (infrared rays) - Reduces increases in surface temperature and room temperature to create a comfortable environment. Contains a rare metal compound that reduces surface temperature by up to approximately 10 °C. Can also be applied on glass and resin parts, helping raise interior temperatures. Inorganic solvent-free (fluorine-free) - A new standard of environmentally friendly coating. An inorganic solvent-free coating that cures via the moisture in the air. This creates a thin yet reliable film coating, with no risk of it thinning out due to evaporation. The new material, hydrophobic coating and infrared resistance suppresses increases in temperature, thereby reducing ion deposits and keeping everything clean thanks to its stain-resistant properties. No skill required, as it can be applied in a single coating then simply wiped off.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!