For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Highly tear-resistant, uncoated fabric tape
The tape is particularly tear-resistant and is therefore suitable for reinforcing and protecting a range of objects.
Suitable for a range of indoor and outdoor applications
- Weatherproof, waterproof and resistant to ageing
- Flexible, abrasion-resistant and punchable
- Soft and supple
- Adapts to surfaces without wrinkling
Extremely adhesive rubber material
Excellent adhesion even on uneven, rough and fibrous surfaces.
Can be labelled
The tape is ideal for marking.
Can be torn off by hand
Can be easily torn off by hand with precise and straight edges in longitudinal and transverse directions.
Sustainable aspects
87 % bio-based carbon content in the total product (tested in accordance with EN 16640)
Classification in accordance with FMVSS 302: SE/NBR (self-extinguishing/no burn rate in accordance with FMVSS 302, tested as a composite material with a non-flammable material).
The linen adhesive tape is not resistant to UV; therefore, it should not be exposed to direct sunlight.
The surfaces to be adhered must be dry and free from dust, grease and silicone.
To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.
Classification in accordance with FMVSS 302: SE/NBR (self-extinguishing/no burn rate in accordance with FMVSS 302, tested as a composite material with a non-flammable material).
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For versatile and universal use, e.g.:
- Reinforcing and protecting edges
- Masking sharp objects (occupational safety)
- Bundling strips, rods and cables
- Marking, bandaging, reinforcing, tying and fastening cables
- Sealing boreholes, openings, slots, ventilation ducts
- Sealing film cans, distribution boxes and gap closures
- Manual and mechanical sealing and marking of heavy shipping cartons, buckets, sleeves and cans
- Reinforcing book covers
The surfaces to be bonded must be completely dry, load-bearing and free from dust, grease and oil. Do not use on weathered or damaged surfaces. To ensure proper adhesion, the tape must be pressed onto the material to be bonded with a press-on roller or a similar tool.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!