Stand light
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
360-degree 6,000-lumen LED stand light
- Illuminates a wide area uniformly, maintaining high visibility even on large-scale work sites.
Max height of 1,800 mm, comes with a dimming switch (10 % to 100 %)
- Brightness can be adjusted according to the working environment, providing you with comfortable lighting conditions.
Works with secondary power supplies, either a 60 V battery (sold separately) or AC power supply
- Enables a flexible power solution tailored to on-site conditions.
Daisy-chaining functionality
- You can connect up to 10 units when using an AC power supply, or up to 2 units when using a 60 V battery pack. Suitable for illuminating wide areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!