For detailed information, other images and documents, please select individual articles from the following table.
Interior cleaner
Special cleaning foam with anti-static additive for the entire vehicle interior
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- Cleans all painted and plastic parts, glass surfaces and upholstery. Removes nicotine odours and leaves a pleasant fresh scent in the interior.
- The anti-static additive creates temporary anti-dust protection on the surface for longer lasting cleanliness in the vehicle interior.
- Works intensively to reliably remove stubborn dirt, even on vertical and sloped surfaces
- Silicone-free
Do not spray directly onto sensitive surfaces. Spray the interior cleaner onto a clean cloth and wipe the surfaces to be cleaned. Do not use on hot surfaces or in direct sunlight. For optimum foaming, shake the can well before use.
Check the materials for compatibility before use.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Dashboard, headlining, door trims, seat upholstery, seat backrests, sun visors, console.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!